Shop All Push Button Accessories
Schneider Electric
Mushroom Head, 30mm, Snap In, Red
Mfr # 9001K17R
Zoro # G0775975
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider Non-Illuminated Mushroom Operators KR5 and SKR5 Series
- Color Red
- Standards CE, CSA, UL Listed
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K17R
- Zoro # G0775975
- UPC # 785901909132
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 2.25 in dia |
Panel Cutout Diameter | 30 mm |
Details
Item | Mushroom Head |
For Use With | Schneider Non-Illuminated Mushroom Operators KR5 and SKR5 Series |
Color | Red |
Standards | CE, CSA, UL Listed |
Basic Material | Plastic |
NEMA Rating | 1, 12, 3R, 4, 4X |
Illuminated / Non-Illuminated | Non-Illuminated |
IP Rating | IP66 |
Connection Type | Snap-On |
Head Style | Mushroom Head |
Compatible Operator Illumination | Non-Illuminated |
Compatible with Series | KR5, SKR5 |
Head Color | Red |
Compatible with Brand | Schneider |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Description
Mushroom Head, Operator Size 2.25 in dia, Color Red, For Use With Schneider Non-Illuminated Mushroom Operators KR5 and SKR5 Series, Size 30 mm, Basic Material Plastic, Non-Illuminated, Connection Type Snap-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- SOUTHWIRE Extension Cord, SJEOOW, 25 ft 14/3, Lit/End (1487SW0002)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- Schneider Electric Push Buttons & Indicators