Shop All Push Button Accessories
Schneider Electric
Mushroom Head, 30mm, Snap In, Green
Mfr # 9001K16G
Zoro # G6376377
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider Non-Illuminated Mushroom Operators KR4 and SKR4 Series
- Color Green
- Operator Size 1.38 in dia
- Connection Type Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001K16G
- Zoro # G6376377
- UPC # 785901742104
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.38 in dia |
Panel Cutout Diameter | 30 mm |
Details
Item | Mushroom Head |
For Use With | Schneider Non-Illuminated Mushroom Operators KR4 and SKR4 Series |
Color | Green |
Connection Type | Snap-On |
IP Rating | IP66 |
NEMA Rating | 1, 12, 3R, 4, 4X |
Basic Material | Plastic |
Illuminated / Non-Illuminated | Non-Illuminated |
Standards | CE, CSA, UL Listed |
Compatible Operator Illumination | Non-Illuminated |
Head Color | Green |
Head Style | Mushroom Head |
Compatible with Series | KR4, SKR4 |
Compatible with Brand | Schneider |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Description
Mushroom Head, Operator Size 1.38 in dia, Color Green, For Use With Schneider Non-Illuminated Mushroom Operators KR4 and SKR4 Series, Size 30 mm, Basic Material Plastic, Non-Illuminated, Connection Type Snap-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB2201021)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- Schneider Electric Push Button Accessories