Shop All Push Button Switches
Schneider Electric
Mushroom Head, 30 mm, Red
Mfr # 9001K92R
Zoro # G1103986
original price:
$40.69
6% off
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 3R, 4, 4X
- Color Red
- Illuminated / Non-Illuminated Non-Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001K92R
- Zoro # G1103986
- UPC # 785901173984
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Operator Size | 1.38 in dia |
Diameter | 35 mm |
Mounting Diameter | 30 mm |
Mushroom Head Diameter | 35 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head, Operator Size 1.38 in dia, Color Red, For Use With Mfr. No. 9001KR25 and 9001SKR25, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards ENVPEP121006EN, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- LEVITION Plug Ground Pvc 15A (515PV-000)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BC6)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO/1 NC, Red (XB6DA45B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR9RH2)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- DAYTON Push Button operator, 22 mm, Red (30G118)
- Schneider Electric Switches