Shop All Push Button Switches
Schneider Electric
Mushroom Head, 30 mm, Black
Mfr # 9001K93B
Zoro # G2958051
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 3R, 4, 4X
- Color Black
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K93B
- Zoro # G2958051
- UPC # 785901174059
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Operator Size | 2.25 in dia |
Width | 40 mm |
Depth | 116 mm |
Height | 40 mm |
Overall Depth | 4.57 in |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 35 mm |
Mounting Diameter | 30 mm |
Description
Mushroom Head, Operator Size 2.25 in dia, Color Black, For Use With Schneider Push Buttons KR25 and SKR25 Series, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/ISO 13850, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EAA31P)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- Schneider Electric Switches