Shop All Audible & Visual Signaling Devices
Schneider Electric
Multisound siren, Harmony XVS, prewired, white colour, 0...105dB, 43tones, 240V AC
Mfr # XVS14MMW
Zoro # G610839189
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVS14MMW
- Zoro # G610839189
- Country of Origin Indonesia
- Category Audible & Visual Signaling Devices
Details
Item | SIREN, 240 V AC |
Description
Multisound siren, Harmony XVS, prewired, white colour, 0...105dB, 43tones, 240V AC
- •TeSys D contactors have been designed for perfect integration into control systems.
- •They can be used to create motor starters for almost any type of application.
- •TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps.
- •This 25A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel.
- •Contactors have both Horsepower and Kw motor rating for international acceptance.
- •Contactor is rated for 7.5HP at 200-208VAC, 7.5HP at 240VAC, 15HP at 480VAC and 20HP at 600VAC three phase.
- •Contactor is also rated for 2HP at 115VAC and 3HP at 240VAC single phase.
- •When used with a 480VAC up to 60A circuit breaker, this contactor can have a SCCR up to 85kA.
- •When used with up to a 600VAC 60A Class J or CC fuse, this contactor can have a SCCR up to 100kA.
- •Contactor is supplied with a 24 VDC coil with transient suppressor module.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- SUPERGRIT 3" Stair Nosing 3'0" Black-Drilled (132-BLA3)
- BUCKET BOSS Knee Pad, Flex, Washable (93500)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- SCHNEIDER ELECTRIC Buzzer, 90dB Decibels, 230 to 240V, Red (XB5KS2M4)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWN)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- Schneider Electric Safety Alarms and Warnings