Shop All Push Button Accessories
Schneider Electric
MultiheadedPBBoot, Transparent, Silicone
Mfr # ZBA710
Zoro # G3457168
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Rectangular Multiple-Headed Pushbutton
- Shape rectangular
- Features Chemical Resistant, Food Safe, Antibacterial
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA710
- Zoro # G3457168
- UPC # 785901850298
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Details
Item | Multiheaded Push Button Boot |
For Use With | 22mm Rectangular Multiple-Headed Pushbutton |
Shape | rectangular |
Features | Chemical Resistant, Food Safe, Antibacterial |
Color | Transparent |
Material | Silicone |
Product Type | Multiheaded Push Button Boot |
Compatible with Series | XB4, XB5 |
Compatible Product Type | Double-Headed, (1) Flush & (1) Projecting Push Buttons |
Accessory / Separate Part Category | protection accessories |
Product Specific Application | for food industry applications |
Accessory / Separate Part Destination | flush and projecting double headed push-button |
Ambient Air Temperature For Operation | -40-70°C |
Accessory / Separate Part Type | double boot |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt Electrical Cord with Quick Connect Straight Ends (EC162Q)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240/480V AC (TB75N013F0)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- Schneider Electric Switches