Shop All Time Delay Relays
Schneider Electric
Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, pulse delay, 24V DC or 24...240V AC DC
Mfr # RE17RMXMU
Zoro # G5956883
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay pulse delay || safe-guard || bistable || interval
- Adjustment Method - Timer selector switch front panel
- Min. Time Setting - Timer 6...60 s || 1...10 min || 0.1...1 s || 1...10 h || 1...10 s || 6...60 min || 10...100 h
- Contact Form - Relay 1 C/O
- Power Consumption - Relay 0-32 VA 240 V AC; 0.6 W 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17RMXMU
- Zoro # G5956883
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Depth | 72 mm |
Width | 17.5 mm |
Height | 90 mm |
Description
Nine Function Timer,240V,8A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- CARRIER L210-20F Limit Switch (338085-408)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-12D)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE17LHBM)
- REZNOR 259780 Time Delay Relay (259780)
- Schneider Electric Electrical Relays