Shop All Time Delay Relays
Schneider Electric
Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC
Mfr # RE17RMMW
Zoro # G5956910
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay power on-delay || on-delay and off-delay || interval || off-delay || symmetrical flashing; multifunction
- Adjustment Method - Timer selector switch front panel
- Contact Form - Relay 1 C/O
- Min. Time Setting - Timer 1...10 h || 0.1...1 s || 6...60 s || 10...100 h || 6...60 min || 1...10 s || 1...10 min
- Power Consumption - Relay 0-3 VA 240 V AC; 1.5 W 240 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17RMMW
- Zoro # G5956910
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Depth | 72 mm |
Width | 17.5 mm |
Height | 90 mm |
Description
Ten Function Timer,240V,8A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QGMR)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK17V20)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-51626-05)
- Schneider Electric Electrical Relays