Shop All Time Delay Relays
Schneider Electric
Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC
Mfr # RE22R1MYMR
Zoro # G5956734
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay power on-delay || off-delay || on-delay and off-delay || symmetrical flashing || interval
- Adjustment Method - Timer rotary knob || diagnostic button || potentiometer external
- Contact Form - Relay 1 C/O timed contact, cadmium free
- Min. Time Setting - Timer 30...300 s || 10...100 s || 3...30 s || 30...300 min || 3...30 min || 0.3...3 s || 0.05...1 s || 30...300 h || 1...10 s || 3...30 h
- Power Consumption - Relay 3-3 VA 240 V AC; 1.5 W 240 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE22R1MYMR
- Zoro # G5956734
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Width | 22.5 mm |
Description
Timer,24-240VAC/VDC,In 8A,Spdt Out Mu
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-05F-BLK)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24D)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-55121-14)
- Schneider Electric Time Delay Relays