Shop All Tower Lights
Schneider Electric
Mounting Tube and Base, 800mm Dia.
Mfr # XVUZ800
Zoro # G5508288
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL, CSA
- Diameter 800 mm
- Housing Material Polycarbonate
- For Use With XVU Tower Lights
- Height 3 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUZ800
- Zoro # G5508288
- UPC # 785901805458
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 800 mm |
Height | 3 39/64 in |
Width | 3 39/64 in |
Length | 38 in |
Details
Item | Mounting Tube and Base |
Standards | CE, UL, CSA |
Housing Material | Polycarbonate |
For Use With | XVU Tower Lights |
Operating Temp. | -25 Degrees to 122 Degrees F |
Rating | IP65 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Description
For Use With XVU Tower Lights, Housing Material Polycarbonate, Length 38 in, Width 3 39/64 in, Height 3 39/64 in, Diameter 800 mm, Operating Temp. -25 Degrees to 122 Degrees F, Rating IP65, Standards CE, UL, CSA, Mounting Tube and Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (ATCP1815/O/9)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18WW)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- Schneider Electric Safety Alarms and Warnings