Shop All Tower Lights
Schneider Electric
Mounting Tube and Base, 400mm Dia.
Mfr # XVUZ400
Zoro # G5174272
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- For Use With XVU Tower Lights
- Standards CE, UL, CSA
- Height 3 39/64 in
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUZ400
- Zoro # G5174272
- UPC # 785901786153
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 3 39/64 in |
Diameter | 400 mm |
Length | 22 1/4 in |
Width | 3 39/64 in |
Details
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Item | Mounting Tube and Base |
For Use With | XVU Tower Lights |
Standards | CE, UL, CSA |
Housing Material | Polycarbonate |
Operating Temp. | -25 Degrees to 122 Degrees F |
Rating | IP65 |
Description
For Use With XVU Tower Lights, Housing Material Polycarbonate, Length 22 1/4 in, Width 3 39/64 in, Height 3 39/64 in, Diameter 400 mm, Operating Temp. -25 Degrees to 122 Degrees F, Rating IP65, Standards CE, UL, CSA, Mounting Tube and Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Hunting/Trespassing Sign 8.5" x 12.5", 10PK (A03011)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- BRADY Prsonal Protective Equipmnt Storage Rack (PD001E)
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- Schneider Electric Safety Alarms and Warnings