Shop All Strobe and Flashing Lights
Schneider Electric
Mounting Tube and Base, 106/120mm Beacons
Mfr # XVCZ13
Zoro # G1353396
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Standards UL,CSA, CE
- For Use With 106mm and 120mm Rotating Mirror Beacons
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVCZ13
- Zoro # G1353396
- UPC # 785901811121
- Country of Origin Japan
- Category Strobe and Flashing Lights
Dimensions
Height | 6 in |
Length | 12 in |
Width | 6 in |
Details
Item | Mounting Tube and Base |
Color | Silver |
Standards | UL,CSA, CE |
For Use With | 106mm and 120mm Rotating Mirror Beacons |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Silver, For Use With 106mm and 120mm Rotating Mirror Beacons, Length 12 in, Width 6 in, Height 6 in, Standards UL,CSA, CE, Mounting Tube and Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC (SA520B)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size L, PR1 (2068X-L (9))
- KIWI Polish Shoe2.5Oz Liq Wht (11761)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- SCHNEIDER ELECTRIC Amber Led Bulb 120V (DL1BDG5)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, yellow, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M8)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- Schneider Electric Safety Alarms and Warnings