Shop All Tower Lights
Schneider Electric
Mounting Plate, Silver, 60mm D
Mfr # XVUZ01Q
Zoro # G6091811
original price:
$24.80
12% off
new price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Operating Temp. -25 Degrees to 50 Degrees C
- Rating IP65
- Housing Material ABS and PBT
- Width 3 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUZ01Q
- Zoro # G6091811
- UPC # 785901158943
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 3 1/2 in |
Width | 3 3/5 in |
Length | 5 1/5 in |
Diameter | 60 mm |
Details
Operating Temp. | -25 Degrees to 50 Degrees C |
Rating | IP65 |
Housing Material | ABS and PBT |
Item | Mounting Plate |
Standards | CE, UL, CSA |
Color | Silver |
For Use With | Harmony (R) XVU Tower Lights |
Tower Light Series | XVU |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series XVU, Body Color Silver, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 5 1/5 in, Width 3 3/5 in, Height 3 1/2 in, Diameter 60 mm, Operating Temp. -25 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- ZING Lockout Padlock, 3" Shackle Height (710KA-YELLOW)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- IMPACTO Strike Glove, Ambidex Palm (1 Glove) (ER14P)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M3K)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M3)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- Schneider Electric Tower Lights