Shop All Electrical Box Covers
Schneider Electric
Mounting Plate, Mounting Box, Steel
Mfr # NSYPMM1512
Zoro # G7808093
product price: $379.42
/ea
Free Shipping & Returns
$379.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Height 1390 mm
- Width 1125 mm
- Material Steel
- Depth 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPMM1512
- Zoro # G7808093
- Country of Origin Spain
- Category Electrical Box Covers
Dimensions
Height | 1390 mm |
Width | 1125 mm |
Depth | 125 mm |
Details
Item | Mounting Plate |
Box Type | Mounting Box |
Material | Steel |
Color | Gray |
Thickness | 2.5 mm |
Mounting Plate Description | plain |
Accessory / Separate Part Category | mounting accessory |
Range | Thalassa |
Mounting Location | back inserts || step slide |
Product Or Component Type | mounting plate |
Device Application | multi-purpose |
Fixing Mode | by screws M8 - on back inserts |
Device Composition | 1 mounting plate |
Permanent Permissible Load | 150 kg |
Range Compatibility | Thalassa (Thalassa PLA) || Thalassa (Thalassa PHD) |
Description
Thalassa PLA metallic mounting plate. For enclosure H:1500 x W:1250 mm. Step slides mounting location or on back inserts location (fixing by screw type M8). Plain mounting plate. 150 Kg permanent permissible load. Galvanised Steel. Grey RAL 7035.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 (COV0909Z1)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100WH)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- GIZMO Electrical Box Cover, Rectangular, Plastic (GI158574)
- MULBERRY Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (30452)
- RACO Electrical Box Cover, Round, 6245, Duplex Receptical (6245)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- Schneider Electric Electrical Box Covers