Shop All Electrical Box Covers
Schneider Electric
Mounting Plate, Mounting Box, Steel
Mfr # NSYPMM1510
Zoro # G7806991
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Width 875 mm
- Depth 125 mm
- Material Steel
- Height 1390 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPMM1510
- Zoro # G7806991
- Country of Origin Spain
- Category Electrical Box Covers
Dimensions
Width | 875 mm |
Depth | 125 mm |
Height | 1390 mm |
Details
Item | Mounting Plate |
Box Type | Mounting Box |
Material | Steel |
Color | Gray |
Thickness | 2.5 mm |
Device Composition | 1 mounting plate |
Mounting Location | step slide || back inserts |
Product Or Component Type | mounting plate |
Device Application | multi-purpose |
Permanent Permissible Load | 150 kg |
Fixing Mode | by screws M8 - on back inserts |
Range | Thalassa |
Range Compatibility | Thalassa (Thalassa PLA) |
Mounting Plate Description | plain |
Accessory / Separate Part Category | mounting accessory |
Description
Thalassa PLA metallic mounting plate. For enclosure H is1500 x W is1000 mm. Step slides mounting location or on back inserts location (fixing by screw type M8). Plain mounting plate. 150 Kg permanent permissible load. Galvanised Steel. Grey RAL 7035.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR9P1GH13)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- Schneider Electric Electrical Box Covers