Shop All Electrical Box Covers
Schneider Electric
Mounting Plate, Mounting Box, Steel
Mfr # NSYPMM1212
Zoro # G7806888
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Width 1125 mm
- Depth 125 mm
- Material Steel
- Height 1140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPMM1212
- Zoro # G7806888
- Country of Origin Spain
- Category Electrical Box Covers
Dimensions
Width | 1125 mm |
Depth | 125 mm |
Height | 1140 mm |
Details
Item | Mounting Plate |
Box Type | Mounting Box |
Material | Steel |
Color | Gray |
Thickness | 2.5 mm |
Device Composition | 1 mounting plate |
Range | Thalassa |
Fixing Mode | by screws M8 - on back inserts |
Product Or Component Type | mounting plate |
Mounting Plate Description | plain |
Permanent Permissible Load | 150 kg |
Device Application | multi-purpose |
Mounting Location | step slide || back inserts |
Range Compatibility | Thalassa (Thalassa PLA) || Thalassa (Thalassa PHD) |
Accessory / Separate Part Category | mounting accessory |
Description
Thalassa PLA metallic mounting plate. For enclosure H is1250 x W is1250 mm. Step slides mounting location or on back inserts location (fixing by screw type M8). Plain mounting plate. 150 Kg permanent permissible load. Galvanised Steel. Grey RAL 7035.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-375SP-NATURAL)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- CB DISTRIBUTING 4.18 x 5.90 in. Rectangle Weatherproof Cover, Thermoplastic (ST154007)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- HUBBELL Electrical Box Cover, Octagon, 722, Flat, Blank (722)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- Schneider Electric Electrical Box Covers