Shop All Electrical Box Covers
Schneider Electric
Mounting Plate, Mounting Box, Steel
Mfr # NSYPMM1210
Zoro # G7807104
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Width 875 mm
- Depth 125 mm
- Material Steel
- Height 1140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPMM1210
- Zoro # G7807104
- Country of Origin Spain
- Category Electrical Box Covers
Dimensions
Width | 875 mm |
Depth | 125 mm |
Height | 1140 mm |
Details
Item | Mounting Plate |
Box Type | Mounting Box |
Material | Steel |
Color | Gray |
Thickness | 2.5 mm |
Permanent Permissible Load | 150 kg |
Fixing Mode | by screws M8 - on back inserts |
Mounting Plate Description | plain |
Device Application | multi-purpose |
Product Or Component Type | mounting plate |
Device Composition | 1 mounting plate |
Accessory / Separate Part Category | mounting accessory |
Range | Thalassa |
Range Compatibility | Thalassa (Thalassa PLA) |
Mounting Location | step slide || back inserts |
Description
Thalassa PLA metallic mounting plate. For enclosure H is1250 x W is1000 mm. Step slides mounting location or on back inserts location (fixing by screw type M8). Plain mounting plate. 150 Kg permanent permissible load. Galvanised Steel. Grey RAL 7035.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608R)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- Schneider Electric Electrical Box Covers