Shop All Magnetic Motor Starters
Schneider Electric
Mounting Plate Gv/ Dline Units
Mfr # GK2AF01
Zoro # G3153197
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 mm
- Accessory Group Mounting Accessory
- Depth 24 mm
- Features Mercury Free
- Height 135 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GK2AF01
- Zoro # G3153197
- UPC # 785901223399
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 54 mm |
Depth | 24 mm |
Height | 135 mm |
Details
Item | Mounting Plate Gv/ Dline Units |
Accessory Group | Mounting Accessory |
Features | Mercury Free |
Weight | 0.12 kg |
Description
Mounting Plate Gv/ Dline Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB32)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SBO2V01S)
- Schneider Electric Starters