Shop All Tower Lights
Schneider Electric
Mounting Plate, Black, 60mm D
Mfr # XVUZ01
Zoro # G6231364
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL, CSA
- Diameter 60 mm
- Housing Material ABS and PBT
- For Use With Harmony (R) XVU Tower Lights
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUZ01
- Zoro # G6231364
- UPC # 785901778707
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3 1/2 in |
Length | 5 1/5 in |
Width | 3 3/5 in |
Details
Item | Mounting Plate |
Standards | CE, UL, CSA |
Housing Material | ABS and PBT |
For Use With | Harmony (R) XVU Tower Lights |
Tower Light Series | XVU |
Rating | IP65 |
Operating Temp. | 0 Degrees to 50 Degrees C |
Color | Black |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series XVU, Body Color Black, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 5 1/5 in, Width 3 3/5 in, Height 3 1/2 in, Diameter 60 mm, Operating Temp. 0 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 060)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8721)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- Schneider Electric Safety Alarms and Warnings