Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Mounting Plate, ATV12, 5.67x4.13x1.57
Mfr # VW3A9805
Zoro # G1883533
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATV12 Drives H075F1, HU15M2, HU22M2, HU15M3, HU22M3
- Function Allows a User to Mount to DIN Rail
- Mounting Type DIN
- Includes DIN Rail Kit Lock, DIN Rail Kit Spring
- For Use with Manufacturer Part Number Mfr. No. ATV12H075F1, Mfr. No. ATV12HU15M3, Mfr. No. ATV12HU22M2, Mfr. No. ATV12HU22M3, Mfr. No. ATV312H037N4, Mfr. No. ATV312H055N4, Mfr. No. ATV312H075N4, Mfr. No. ATV312H075S6, Mfr. No. ATV312HU11M2, Mfr. No. ATV312HU11M3, Mfr. No. ATV312HU11N4, Mfr. No. ATV312HU15M2, Mfr. No. ATV312HU15M3, Mfr. No. ATV312HU15N4, Mfr. No. ATV312HU15S6, Mfr. No. ATV312HU22M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A9805
- Zoro # G1883533
- UPC # 785901980773
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Details
Item | Mounting Plate |
For Use With | ATV12 Drives H075F1, HU15M2, HU22M2, HU15M3, HU22M3 |
Function | Allows a User to Mount to DIN Rail |
Mounting Type | DIN |
Includes | DIN Rail Kit Lock, DIN Rail Kit Spring |
For Use with Manufacturer Part Number | Mfr. No. ATV12H075F1, Mfr. No. ATV12HU15M3, Mfr. No. ATV12HU22M2, Mfr. No. ATV12HU22M3, Mfr. No. ATV312H037N4, Mfr. No. ATV312H055N4, Mfr. No. ATV312H075N4, Mfr. No. ATV312H075S6, Mfr. No. ATV312HU11M2, Mfr. No. ATV312HU11M3, Mfr. No. ATV312HU11N4, Mfr. No. ATV312HU15M2, Mfr. No. ATV312HU15M3, Mfr. No. ATV312HU15N4, Mfr. No. ATV312HU15S6, Mfr. No. ATV312HU22M3 |
Series | Altivar 12 |
Compatible with Manufacturer Part Number | Mfr. No. ATV12H075F1, Mfr. No. ATV12HU15M3, Mfr. No. ATV12HU22M2, Mfr. No. ATV12HU22M3, Mfr. No. ATV312H037N4, Mfr. No. ATV312H055N4, Mfr. No. ATV312H075N4, Mfr. No. ATV312H075S6, Mfr. No. ATV312HU11M2, Mfr. No. ATV312HU11M3, Mfr. No. ATV312HU11N4, Mfr. No. ATV312HU15M2, Mfr. No. ATV312HU15M3, Mfr. No. ATV312HU15N4, Mfr. No. ATV312HU15S6, Mfr. No. ATV312HU22M3 |
Description
Mounting Plate, For Use with Series Altivar 12, Altivar 312, Altivar 312 Solar, Altivar Machine ATV320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Applicator, Plastic (53L121)
- X1 TOOLS 1 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-1000x1)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- CAMOZZI Regulator (MC104-D00)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 60Ohms, 0.5kW, IP20 (VW3A7741)
- SCHNEIDER ELECTRIC Profibus Dp Option Card Atv71 (VW3A3307)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- Schneider Electric Adjustable Frequency Drive Accessories