Shop All Programmable Controller Accessories
Schneider Electric
Mounting Kit, Panel, For M221 PLC
Mfr # TMAM2
Zoro # G0040181
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Modicon Mfr. No.M221 PLC
- Range Compatibility Modicon M221 || Modicon TM3
- Product Specific Application for plate or panel mounting
- Accessory / Separate Part Category mounting and fixing accessories
- Kit Composition 5 Modicon M221 latch || 5 Modicon TM3 latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TMAM2
- Zoro # G0040181
- UPC # 785901352051
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Details
Item | Mounting Kit |
For Use With | Modicon Mfr. No.M221 PLC |
Range Compatibility | Modicon M221 || Modicon TM3 |
Product Specific Application | for plate or panel mounting |
Accessory / Separate Part Category | mounting and fixing accessories |
Kit Composition | 5 Modicon M221 latch || 5 Modicon TM3 latch |
Accessory / Separate Part Destination | modular base controller or extension |
Description
Mounting Kit, For Use With Modicon Mfr. No.M221 PLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD21)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Connector Set, Power Terminal Block (TMAT2PSET)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- Schneider Electric Programmable Controller Accessories