Shop All Tower Lights
Schneider Electric
Mounting Bracket and Tube, 250mm Dia.
Mfr # XVUZ250T
Zoro # G5912693
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Diameter 250 mm
- Length 10 in
- Rating IP42
- Height 3 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVUZ250T
- Zoro # G5912693
- UPC # 785901005254
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 250 mm |
Length | 10 in |
Height | 3 39/64 in |
Width | 3 39/64 in |
Details
Housing Material | Polycarbonate |
Item | Mounting Bracket and Tube |
Rating | IP42 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Standards | CE, UL, CSA |
For Use With | XVU Tower Lights |
Operating Temp. | -25 Degrees to 122 Degrees F |
Description
For Use With XVU Tower Lights, Housing Material Polycarbonate, Length 10 in, Width 3 39/64 in, Height 3 39/64 in, Diameter 250 mm, Operating Temp. -25 Degrees to 122 Degrees F, Rating IP42, Standards CE, UL, CSA, Mounting Bracket and Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- 2W INTERNATIONAL Freezer Beanie, Black (FB-15)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18 (T1-5010-EG_12x18)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M3)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- Schneider Electric Tower Lights