Shop All Tower Lights
Schneider Electric
Mounting Bracket and Tube, 100mm Dia.
Mfr # XVUZ100T
Zoro # G5514472
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 39/64 in
- Width 3 39/64 in
- Height 3 39/64 in
- Housing Material Polycarbonate
- Standards CE, UL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUZ100T
- Zoro # G5514472
- UPC # 785901004134
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Length | 10 39/64 in |
Width | 3 39/64 in |
Height | 3 39/64 in |
Diameter | 100 mm |
Details
Item | Mounting Bracket and Tube |
Housing Material | Polycarbonate |
Standards | CE, UL, CSA |
Rating | IP42 |
For Use With | XVU Tower Lights |
Operating Temp. | -25 Degrees to 122 Degrees F |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Description
For Use With XVU Tower Lights, Housing Material Polycarbonate, Length 10 39/64 in, Width 3 39/64 in, Height 3 39/64 in, Diameter 100 mm, Operating Temp. -25 Degrees to 122 Degrees F, Rating IP42, Standards CE, UL, CSA, Mounting Bracket and Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHLG0025NP)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M3K)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- Schneider Electric Safety Alarms and Warnings