Shop All Terminal Blocks
Schneider Electric
Mounting Base Terminal and Contact Block
Mfr # ZB4-BZ103
Zoro # G808438057
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-1
- Mechanical Durability 5000000 cycles
- [Ie] Rated Operational Current 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
- Cad Overall Depth 37 mm
- Contacts Usage standard contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4-BZ103
- Zoro # G808438057
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Cad Overall Depth | 37 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 47 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- Schneider Electric Terminal Blocks