Shop All Magnetic Contactors
Schneider Electric
Mounting Base, IEC
Mfr # LA9G3653
Zoro # G910375172
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G3653
- Zoro # G910375172
- UPC # 3606481015891
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Details
Item | Mounting Base |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Mounting Base |
Description
Mounting Base, Accessory Type Mounting Base, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- SCHNEIDER ELECTRIC IEC contactor, TeSys Deca, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, low consumption 12VDC coil (LC1D12JL)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- Schneider Electric Magnetic Contactors