Shop All Contactor Parts
Schneider Electric
Mounting Base, IEC
Mfr # LA9G3652
Zoro # G010081553
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G3652
- Zoro # G010081553
- UPC # 3606481916570
- Country of Origin China
- Category Contactor Parts
Dimensions
Details
Item | Mounting Base |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Mounting Base |
Description
Mounting Base, Accessory Type Mounting Base, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- SCHNEIDER ELECTRIC Integral Packing and Cartridge (YBA-622-2)
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G971)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G970)
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- SCHNEIDER ELECTRIC Terminal Shroud, IEC (LA9G3702)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- Schneider Electric Contactor Parts