Shop All Push Button Accessories
Schneider Electric
Mounting Base, F/16mm Push Buttons
Mfr # ZB6Y009
Zoro # G0834635
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 mm
- For Use With XB6 Series
- Color Black
- Material Plastic
- Accessory / Separate Part Designation body/fixing collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6Y009
- Zoro # G0834635
- UPC # 785901367024
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Mounting Base |
For Use With | XB6 Series |
Color | Black |
Material | Plastic |
Accessory / Separate Part Designation | body/fixing collar |
Accessory / Separate Part Destination | contact block |
Accessory / Separate Part Type | collar |
Accessory / Separate Part Category | mounting and fixing accessories |
Compatible with Series | XB6 |
Compatible Product Type | Contact Blocks |
Description
Contact Mounting Base, For 16 Millimeters Pushbutton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R9)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- Schneider Electric Switches