Shop All Tower Lights
Schneider Electric
Mounting Base, 70mm Tower Light, 4.75In H
Mfr # XVBZ02A
Zoro # G0565451
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Diameter 70 mm
- Housing Material Aluminum
- For Use With 70mm Tower Lights
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBZ02A
- Zoro # G0565451
- UPC # 785901673521
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 4 3/4 in |
Details
Item | Mounting Base |
Standards | UL,CSA, CE |
Housing Material | Aluminum |
For Use With | 70mm Tower Lights |
Operating Temp. | -13 Degrees to 131 Degrees F |
Color | Black |
Rating | IP65, NEMA 4X/13 |
Includes | Tube |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With 70mm Tower Lights, Housing Material Aluminum, Height 4 3/4 in, Diameter 70 mm, Operating Temp. -13 Degrees to 131 Degrees F, Rating IP65, NEMA 4X/13, Standards UL,CSA, CE, Includes Tube, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Heat Resistant Mittens, Kevlar, Yellow, PR (174-KV)
- NMC Danger Flammable Sign, D126A (D126A)
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Rd (XVBC4B4)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- Schneider Electric Tower Lights