Shop All Relay Accessories
Schneider Electric
Mounting accessory, Harmony Electromechanical Relays, maintaining clamp, for RSB relays, plastic
Mfr # RSZR215
Zoro # G1012689
product price: $0.53
/pk 10, $0.05/ea
Sold in multiples of 20 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type maintaining clamp
- Product Compatibility socket RSZ 1 C/O) || socket RSZ 2 C/O)
- Accessory Material plastic
- Accessory / Separate Part Category mounting accessory
- Product Destination RSB relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSZR215
- Zoro # G1012689
- Country of Origin China
- Category Relay Accessories
Details
Item | Relay Hold Down Rsb + Options |
Product Or Component Type | maintaining clamp |
Product Compatibility | socket RSZ 1 C/O) || socket RSZ 2 C/O) |
Accessory Material | plastic |
Accessory / Separate Part Category | mounting accessory |
Product Destination | RSB relay |
Range of Product | Harmony Electromechanical Relays |
Description
This Harmony RSB maintaining clamp has a plastic body. It is compatible with socket RSZ with 1 C/O and 2 C/O. This mounting accessory is ideal to secure the relay socket in place. It can be matched with any relay socket from RSZ range.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6450AXXSZS-DC3)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- Schneider Electric Relay Accessories