Shop All IEC Combination Starters
Schneider Electric
Motor starter, IEC, 2 hp, 40 A
Mfr # TPRST038
Zoro # G510724080
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trip Class 5/10/20/30
- Number of Poles 3
- Electrical Operating Durability 2,000,000
- Overall Width 1.77 in
- Terminal Connection Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TPRST038
- Zoro # G510724080
- UPC # 3606489832766
- Country of Origin France
- Category IEC Combination Starters
Dimensions
Overall Width | 1.77 in |
Overall Depth | 4.53 in |
Overall Height | 4.76 in |
Description
Motor starter, Current AC 40 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Starter Style IEC, Trip Class 5/10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 2 hp, Phase Three, Horsepower @ Single Phase - 240V AC 5 hp, Overload Protection Type Thermal, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- ALLEN BRADLEY 4-6.3A Amp 120V-Ac Combination Starter (103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11)
- Schneider Electric Starters