Shop All IEC Combination Starters
Schneider Electric
Motor starter, IEC, 2 hp, 30 A
Mfr # TPRST025
Zoro # G110724091
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trip Class 5/10/20/30
- Number of Poles 3
- Terminal Connection Type Screw Terminals
- Maximum Voltage Rating 690V AC
- Horsepower @ Single Phase - 120V AC 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TPRST025
- Zoro # G110724091
- UPC # 3606489832759
- Country of Origin France
- Category IEC Combination Starters
Dimensions
Overall Height | 4.76 in |
Overall Depth | 4.53 in |
Overall Width | 1.77 in |
Description
Motor starter, Current AC 30 A, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Starter Style IEC, Trip Class 5/10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 2 hp, Phase Three, Horsepower @ Single Phase - 240V AC 3 hp, Overload Protection Type Thermal, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- ALLEN BRADLEY SER A 4.0-6.3a Amp Economy 24V-DC Starter (190E-KMNDJ2-CB63X)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- Schneider Electric Starters