Item
|
Motor Management System
|
Current Range
|
5 to 100A
|
Control Voltage
|
24V DC
|
Interface
|
Ethernet/IP, Modbus/TCP
|
Operating Voltage
|
690V AC
|
Standards
|
C-tick, CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nRMRoS, nUL, UL 508
|
For Use With
|
Short Circuit Protection And A Contactor
|
Overvoltage Category
|
III
|
Associated Fuse Rating
|
4 A gG output || 0.5 A gG control circuit
|
Bus Type
|
Ethernet IEEE 802.3 0 to 159 10 to 100 Mbit/s, RJ45 2 shielded twisted pairs
|
Input Current
|
7 mA
|
Measurement Accuracy
|
5 to 15 % earth fault current internal measurement || 1 % voltage 100 to 830 V) || 3 % power factor || 5 % earth fault current external measurement || +/- 30 min/year internal clock || 0,02 Temperature || 5 % active and reactive power || 0,02 current
|
Protection Type
|
locked rotor || overload || thermal overload protection || earth-leakage protection || reverse polarity protection || overload (long time) || power factor variation || phase unbalance || load fluctuation || phase failure || thermal protection
|
Maximum Operating Rate
|
1800 cyc/h
|
Current State 1 Guaranteed
|
logic input < 15 V 2 to 15 mA 15 ms
|
Operating Altitude
|
<= 6561.68 ft (2000 m) without derating
|
Web Services
|
web server
|
Ambient Air Temperature For Operation
|
-20-60°C
|
[Ui] Rated Insulation Voltage
|
690 V EN/IEC 60947-1 || 690 V CSA C22.2 No 14 || 690 V UL 508
|
Device Short Name
|
LTMR
|
Supply Voltage Limits
|
20.4-26.24 V DC
|
Product Certifications
|
C-tick || KERI || BV || ABS || NOM || LROS (Lloyds register of shipping) || RMRoS || RINA || GL || DNV || ATEX || CCC || EAC || UL || CSA
|
Current Consumption
|
56 to 127 mA
|
Measurement Current
|
5-100 A
|
Connection Pitch
|
5.08 mm
|
Fire Resistance
|
650°C EN/IEC 60695-2-12 || 960°C UL 94
|
[Us] Rated Supply Voltage
|
24 V DC
|
Current State 0 Guaranteed
|
logic input < 5 V <= 15 mA 5 ms
|
Tightening Torque
|
control circuit 0.5-0.6 N.m flat 3 mm
|
Communication Port Protocol
|
Modbus TCP/EtherNet/IP
|
Mechanical Robustness
|
vibrations mounted on symmetrical rail1 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || vibrations plate mounted4 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || shocks half sine wave acceleration15 Gn for 11 ms EN/IEC 60068-2-27
|
Connections - Terminals
|
control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)solid without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 2 0.2-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.5-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)solid without cable end
|
Ambient Air Temperature For Storage
|
-40-80°C
|
Range
|
TeSys
|
Pollution Degree
|
3
|
Electromagnetic Compatibility
|
electrostatic discharge, 3, 8 kV air, 6 kV contact, conforming to EN/IEC 61000-4-2 || control circuit: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || communication: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (serial mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (common mode), 4 kV, conforming to EN/IEC 61000-4-5 || radiated RF fields, 3, 10 V/m, conforming to EN/IEC 61000-4-3 || fast transients immunity test (other circuits), level 3, 2 kV, conforming to EN/IEC 61000-4-4 || fast transients immunity test (on supply and relay outputs), level 4, 4 kV, conforming to EN/IEC 61000-4-4 || voltage dips and interruptions immunity test, 70 %, 500 ms, conforming to EN/IEC 61000-4-11 || conducted RF disturbances, 10 V, conforming to EN/IEC 61000-4-6 || temperature sensor: surges (serial mode), 0.5 kV, conforming to EN/IEC 61000-4-5 || temperature sensor: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (serial mode), 1 kV, conforming to EN/IEC 61000-4-5
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV current or voltage measurement circuit EN/IEC 60947-4-1 || 0.8 kV communication circuit EN/IEC 60947-4-1 || 0.8 kV supply, inputs and outputs EN/IEC 60947-4-1
|
Protective Treatment
|
12 x 24 hour cycles EN/IEC 60068-2-30 || 48 h EN/IEC 60070-2-11 || TH EN/IEC 60068
|
Short-Circuit Withstand
|
100 kA conforming to EN/IEC 60947-4-1
|
Metering Type
|
average current Iavg || earth-fault current || temperature || phase current I1, I2, I3 RMS || imbalance current
|
Product Name
|
TeSys T
|
Compatibility Code
|
LTMR
|
Permissible Power
|
480 VA AC-15), Ie = 2 A, 500000 cycles output) || 30 W DC-13), Ie = 1.25 A, 500000 cycles output)
|
Logic Input Number
|
6
|
Maximum Operating Frequency
|
2 Hz
|
Device Application
|
equipment monitoring and control
|
Network And Machine Diagnosis Type
|
fault recording || trip context information || waiting time after overload tripping || trip history information || running hours counter/operating time || motor control command recording || starting current and time || phase fault and earth fault trip counters || event recording || remaining operating time before overload tripping
|
Contacts Type And Composition
|
1 NO + 1 NC fault signal || 3 NO
|
Ip Degree Of Protection
|
IP20
|
Product Or Component Type
|
motor controller
|
Load Current
|
5 A 250 V AC logic output || 5 A 30 V DC logic output
|
Compatible with Series
|
TeSys T
|
Number of Normally Closed Contacts
|
1
|
Number of Contacts Included
|
5
|
Minimum Current Rating
|
5 A
|
Maximum Current Rating
|
100 A
|
Number of Normally Open Contacts
|
4
|