Shop All Circuit Breakers
Schneider Electric
Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC
Mfr # GV4PB50N
Zoro # G3301520
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GV4PB
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 690V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV4PB50N
- Zoro # G3301520
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.19 in |
Depth | 4.57 in |
Height | 6.73 in |
Details
Item | Motor Circuit Breaker |
Series | GV4PB |
Amps | 50A |
Number of Poles | 3 |
AC Voltage Rating | 690V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 65kA at 240V AC |
Trip Type | Electronic, Thermal Magnetic |
Terminal Connection | Screw Connectors |
DC Voltage Rating | Not Rated |
Features | Mercury Free; PVC Free |
Interrupt Rating | 65 kA at 240V AC, 35 kA at 480Y/277V AC, 18 kA at 600Y/347V AC, 100 kA at 220/240V AC, 50 kA at 380/415/440V AC, 25 kA at 500V AC, 15 kA at 525V AC, 8 kA at 660/690V AC |
High Amp Trip Setting | 850 A |
Color | Gray |
Application | Motor Protection |
Standards | IEC, UL, CSA |
Description
TeSys GV motor circuit breaker, 3 poles (3P), 50A/690V, for protection of 3-phase motors 11-22kW@400V. Multifunction circuit breaker UL489 compliant, it provides thermal magnetic protection and advanced motor protection, breaking capacity Icu 50kA@400V, start-stop control by toggle, connection by Everlink BTR screw terminals. Thermal protection adjustable by dials with a setting current Ir in range 20-50A, a selectable tripping class 10 or 20, rated tripping current 125%, magnetic protection at 17 In. Advanced protections are adjustable with a smartphone using wireless NFC and include short time delay protection Isd with a setting range 5-13 Ir, phase unbalance and loss protection, ground fault protection, locked rotor (jam), long start. It makes internal locations available for additional auxiliary contact blocks (OF, SD), and voltage trip units (MN, MX). It can be equiped externally with 1 or 2 auxiliary SDx modules in order to have alarming and fault differentiation. Multi standards certified (IEC, UL 489, CSA C22.2 N°5), Green Premium compliant (RoHS/REACh).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F42210)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, B Curve (M9F21208)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F43201)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- Schneider Electric Circuit Breakers