Shop All Fan Parts
Schneider Electric
Motor, 24V, 130 sec. with Switch
Mfr # MP-381
Zoro # G2492747
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
- Features Temperature Limits: -40F to 136F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MP-381
- Zoro # G2492747
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | Dampers, Valves or Program Switches in HVAC Systems and Similar Applications |
Features | Temperature Limits: -40F to 136F |
Item | Motor, 24V, 130 sec. with Switch |
Description
Motor, 24V, 130 sec. with Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- DURAFLOW FILTRATION Filters for GE WB02X6731, WB2X6731, G-8541, RHF0304 -3-1/2 X 14-1/2 X 3/8 (A60013- 2 Pack)
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- ILC FILTER 16X16X2 MERV 14 MPR 2800 12 PIECES ACTUAL SIZE 155 X 155 X 175 MADE IN THE US (WY-0J23-8)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- SCHNEIDER ELECTRIC Actuator, 240V, Spring Return, 2 Position (MA-419)
- SCHNEIDER ELECTRIC Motor, 120V, 40 sec. with Switch (MP-453)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- SCHNEIDER ELECTRIC Valve Body, 3/4in, Normally Open (VB-7213-0-4-6)
- SCHNEIDER ELECTRIC Positioning Relay (AK-42309-500)
- BROAN Ceramic Hook (99270107)
- Schneider Electric Fan Parts