Shop All Fan Parts
Schneider Electric
Motor, 120V, 90 sec., 180 ft., Spring Return
Mfr # MP-465
Zoro # G2492631
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
- Phase 1
- Features Temperature Limits: -40F to 136F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MP-465
- Zoro # G2492631
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Dampers, Valves or Program Switches in HVAC Systems and Similar Applications |
Item | Motor, 120V, 90 sec., 180 ft., Spring Return |
Phase | 1 |
Features | Temperature Limits: -40F to 136F |
Description
Motor, 120V, 90 sec., 180 ft., Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- LENNOX Combustion Blower Assembly (93W13)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 20"x20"x15", 6P (208-106-415)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- SCHNEIDER ELECTRIC Diaphragm, 2474 Series (N800-9424)
- SCHNEIDER ELECTRIC Actuator, 240V, Spring Return, 2 Position (MA-419)
- SCHNEIDER ELECTRIC Thermostat (T19-301)
- SCHNEIDER ELECTRIC Valve Body, 1/2in (VB-7223-0-4-2)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- JB INDUSTRIES Handwheel, Blue (MR-501B)
- Schneider Electric Fan Parts