Shop All Fan Parts
Schneider Electric
Motor, 120V, 40 sec. with Switch
Mfr # MP-453
Zoro # G2492616
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
- Phase 1
- Features Temperature Limits: -40F to 136F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MP-453
- Zoro # G2492616
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Dampers, Valves or Program Switches in HVAC Systems and Similar Applications |
Item | Motor, 120V,40 sec. with Switch |
Phase | 1 |
Features | Temperature Limits: -40F to 136F |
Description
Motor, 120V,40 sec. with Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- SUPCO Fan Cycle Switch, 110 psi OP, 170 psi CL (SFC110170)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- REZNOR 82414 Eco Device #Grap0200152C (82414)
- SCHNEIDER ELECTRIC Diaphragm (PND-202)
- SCHNEIDER ELECTRIC Diaphragm, 2474 Series (N800-9424)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return, 2 Position (MA-405)
- SCHNEIDER ELECTRIC Actuator, 24V, Proportional, Spring Return (MS51-7203)
- DAYTON Propeller (VEGH18PG)
- Schneider Electric Fan Parts