Shop All Selector Switches
Schneider Electric
Monolithic selector switch, Harmony XB7, plastic, black, 22mm, stay put, 2 positions, stay put, 1NO
Mfr # XB7ND21
Zoro # G1012810
product price: $20.99
/pk 10, $2.10/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
- Contact Operation slow-break
- Type Of Operator stay put
- Cad Overall Width 29 mm
- [Ie] Rated Operational Current 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7ND21
- Zoro # G1012810
- Country of Origin Indonesia
- Category Selector Switches
Dimensions
Cad Overall Width | 29 mm |
Cad Overall Depth | 68.5 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Description
Selector 2Pos 1No, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 30mm, Orange (XB5FK125M5)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB4FG03)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS49B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD7)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- Schneider Electric Selector Switches