Shop All Indicator Lights
Schneider Electric
Monolithic pilot light, Harmony XB7, plastic, red, 22mm, plain lens for BA9s bulb, lt 250V
Mfr # XB7EV64P
Zoro # G7655963
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Faston Connectors; Forked type tag connectors; Screw Clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7EV64P
- Zoro # G7655963
- Country of Origin India
- Category Indicator Lights
Dimensions
Height | 29 mm |
Length | 54 mm |
Width | 29 mm |
Mounting Diameter | 22 mm |
Description
Direct Supply Red Pilot Light
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35G5)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 24V AC DC (XB7EV05BP)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- Schneider Electric Switches