Shop All Indicator Lights
Schneider Electric
Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC
Mfr # XB7EV04GP
Zoro # G610087863
product price: $31.45
/ea
Sold in multiples of 10 for $314.50
$314.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29 mm
- Standards IEC 60947-5-1, UL 508, IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, JIS C8201-1
- Height 29 mm
- Ambient Air Temperature For Storage -40-70°C
- Device Presentation monolithic product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV04GP
- Zoro # G610087863
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Width | 29 mm |
Height | 29 mm |
Mounting Diameter | 22 mm |
Depth | 54 mm |
Description
This Harmony XB7, plain lens monolithic red pilot light is supplied with 120V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- Schneider Electric Switches