Shop All Indicator Lights
Schneider Electric
Monolithic pilot light, Harmony XB7, plastic, orange, 22mm, integral LED, 230...240V AC
Mfr # XB7EV08MP
Zoro # G600905603
Sold in multiples of 10 for $352.50
$352.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 230 to 240V AC
- Color Orange
- Lamp Type LED
- Shape Round
- Contact Form (X1-X2)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7EV08MP
- Zoro # G600905603
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Height | 29 mm |
Length | 54 mm |
Width | 29 mm |
Depth | 54 mm |
Mounting Diameter | 22 mm |
Description
This Harmony XB7, plain lens monolithic orange pilot light is supplied with 230V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED, 30 mm (ZB4FV033)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (XB4FVB3)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVG4)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- Schneider Electric Switches