Shop All Indicator Lights
Schneider Electric
Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 230...240V AC
Mfr # XB7EV03MP
Zoro # G7655979
product price: $35.25
/ea
Sold in multiples of 10 for $352.50
$352.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 230 to 240V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV03MP
- Zoro # G7655979
- Country of Origin India
- Category Indicator Lights
Dimensions
Width | 29 mm |
Length | 54 mm |
Height | 29 mm |
Mounting Diameter | 22 mm |
Description
Pilot Light - Led - Green - 230V
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.3A, 600V AC, Non-Indicating (FNQ-R-1-3/10)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328T)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 24-28VAC/DC (9001SKP35G31)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- Schneider Electric Push Buttons & Indicators