Shop All Push Button Switches
Schneider Electric
Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching turn to release, 2NC
Mfr # XB7NS8444
Zoro # G1012661
Sold in multiples of 10 for $849.90
Free Shipping & Returns
$849.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60204-1 || UL 508 || EN/ISO 13850 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || CSA C22.2 No 14
- Electrical Reliability Λ < 5 x 10exp(-7) 17 V 5 mA IEC 60947-5-4
- Device Mounting fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
- Product Certifications GOST || CCC
- Product Or Component Type emergency stop push-button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7NS8444
- Zoro # G1012661
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Cad Overall Height | 40 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 72 mm |
Description
Estop Ttr 2NC, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/4In (UNF125NR)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- INTERMATIC Timer, Spring Wound (FF30M)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- Schneider Electric Push Buttons & Indicators