Shop All Push Button Contact Blocks
Schneider Electric
Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching turn to release, 1NO+1NC
Mfr # XB7NS8445
Zoro # G7655315
product price: $68.29
/ea
Sold in multiples of 10 for $682.90
$682.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || IEC 60364-5-53 || EN/IEC 60204-1 || EN/ISO 13850
- Contacts Usage standard
- Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
- Device Short Name XB7
- Positive Opening with EN/IEC 60947-5-1 appendix K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7NS8445
- Zoro # G7655315
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Cad Overall Depth | 72 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Cad Overall Height | 40 mm |
Description
This Harmony XB7, Emergency stop 40mm mushroom head monolithic red push button operates with a latched-turn-to-release mechanism and screw clamp terminals. This emergency stop is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- AC WORKS Safety Switch Y-Cable 30A 3-Prong Dryer Plug to 2 3-Prong Dryer Connectors (EVY1030SW-036)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32AA)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NC (ZBE1025)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4, Harmony XB5, single contact, for head 22mm, standard contacts, screw terminals for lug, 1NO (ZBE1019)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB4, metal, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC+1NO (XB4BS84441)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO, 30mm (9001KA41)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- Schneider Electric Push Button Contact Blocks