Shop All Push Button Switches
Schneider Electric
Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC
Mfr # XB7NT845
Zoro # G1012722
product price: $43.89
/pk 10, $4.39/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator mechanical latching
- Standards IEC 60364-5-53, IEC 60947-5-1, ISO 13850, IEC 60204-1, UL 508, IEC 60947-1, IEC 60947-5-5, CSA C22.2 No 14
- Width 40 mm
- Height 40 mm
- Product or Component Type emergency stop push-button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7NT845
- Zoro # G1012722
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Width | 40 mm |
Height | 40 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 40 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 72 mm |
Description
Estop Pushpull 1NO + 1NC, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3/10A, 250V AC, Nonindicating (A2D3/10R)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BT3)
- SCHNEIDER ELECTRIC Selector 3Pos 2No, 22 mm, 2NO, Black (XB7ND33)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- Schneider Electric Push Button Switches