Item - Relay
|
Current Sensing Relay
|
AC Contact Rating - Relay
|
8 A @ 250 V
|
DC Contact Rating - Relay
|
0.01 A @ 5 V
|
Contact Form - Relay
|
DPDT
|
Mounting - Relay
|
DIN Rail
|
Standards
|
CCC, CE Certified, CSA Certified, EAC, EN/IEC 60255-1, GL, RCM, UL Listed
|
Contact Form
|
DPDT
|
Item
|
Monitor Relay
|
Response Time
|
<= 500 ms
|
Trip Point
|
Adjustable 0.01 to 1.00 A
|
Trip Delay
|
0.1 to 30 sec
|
Electrical Connection
|
Terminal Strip
|
Type of Output
|
Relay
|
Sensing Amp Range
|
0.01 to 1.00 A
|
Input or Control Voltage
|
20 to 264 V AC/DC
|
Core Type - Relay
|
Solid
|
Power Consumption
|
3.5 VA
|
Input Voltage
|
24 to 240V AC/DC
|
Mechanical Operating Durability
|
10,000,000
|
Weight
|
0.24 lb
|
Maximum Operating Temperature
|
158 Degrees F
|
Maximum Switching Capacity
|
2,000 VA
|
Number of Pins
|
9
|
Current Rating
|
8 A
|
IP Rating
|
IP20; IP40; IP50
|
Contact Rating (DC)
|
0.01 A @ 5V
|
Contact Rating (AC)
|
8 A @ 250V
|
Minimum Operating Temperature
|
-40 Degrees F
|
Monitored Parameters
|
Overcurrent, Undercurrent
|
Mounting Style
|
DIN Rail
|
Minimum Switching Current
|
10 mA
|
Maximum Switching Voltage
|
250V AC
|
Control Circuit Voltage Limits
|
15 % + 10 % Un
|
Ambient Air Temperature For Operation
|
-20-50°C 60 Hz || -20-60°C 50 Hz
|
Dielectric Test Voltage
|
2.5 kV AC 50 Hz, 1 min IEC 60255-27
|
Relay Monitored Parameters
|
overcurrent or undercurrent detection || overcurrent or undercurrent in window mode
|
Relay Type
|
current control relay
|
Time Delay Drift
|
<= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
|
Maximum Power Consumption In Va
|
3.5 VA
|
Tightening Torque
|
0.6-1 N.m IEC 60947-1
|
Maximum Power Consumption In W
|
1.5 W DC
|
Run-Up Delay At Power-Up
|
0.3 s
|
Ambient Air Temperature For Storage
|
-40-70°C
|
Mounting Support
|
35 mm DIN rail conforming to EN/IEC 60715
|
Threshold Setting
|
10...100 %
|
Relay Name
|
RM22JA
|
Reset Time
|
1500 ms at maximum voltage
|
Connections - Terminals
|
screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
|
Setting Accuracy Of The Switching Threshold
|
+/- 10 % of the full scale
|
Local Signalling
|
for relay ON LED (yellow) || for power ON LED (green)
|
Repeat Accuracy
|
+/- 0.5 % input and measurement circuit || +/- 0.2 % time delay
|
Pollution Degree
|
3 IEC 60664-1 || 3 UL 508
|
Overvoltage Category
|
III IEC 60664-1 || III UL 508
|
Electrical Durability
|
100000 cycles
|
Measurement Range
|
4...40 mA E1-M terminals || 20...200 mA E2-M terminals || 100...1000 mA E3-M terminals || 4 mA...1 A current AC/DC 50/60 Hz
|
Output Contacts
|
2 C/O
|
Contacts Material
|
cadmium free
|
Setting Accuracy Of Time Delay
|
0.916666666666667
|
Measurement Error
|
< 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
|
Contacts Type And Composition
|
2 C/O
|
Product Certifications
|
CSA || CE || EAC || CCC || GL || RCM || UL
|
Maximum Switching Current
|
8 A AC
|
Nominal Output Current
|
8A
|
Internal Input Resistance
|
0.5 Ohm || 2.5 Ohm || 0.1 Ohm
|
Utilisation Category
|
AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
|
[Us] Rated Supply Voltage
|
24...240 V AC/DC 50/60 Hz +/- 10 %
|
Electromagnetic Compatibility
|
immunity for residential, commercial and light-industrial environments EN/IEC 61000-6-1 || immunity for industrial environments EN/IEC 61000-6-2 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || emission standard for industrial environments EN/IEC 61000-6-4 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/mlevel 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 4 kV direct)level 4 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV capacitive coupling)level 4 IEC 61000-4-4 || surge immunity test 4 kV common mode)level 4 IEC 61000-4-5 || surge immunity test 2 kV differential mode)level 4 IEC 61000-4-5 || conducted and radiated emissionsclass B group 1 CISPR 11 || conducted and radiated emissionsclass B CISPR 22
|
Maximum Measuring Cycle
|
100 ms measurement cycle as true rms value
|
Shock Resistance
|
15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
|
Mechanical Durability
|
10000000 cycles
|
Switching Capacity In Va
|
2000 VA
|
Insulation Resistance
|
> 100 MOhm 500 V DC IEC 60255-27
|
Supply Voltage Limits
|
20.4-264 V AC/DC
|
Vibration Resistance
|
0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
|
Immunity To Microbreaks
|
50 ms
|
Time Delay Type
|
adjustable 0.1...30 s, +/- 10 % of the full scale value on crossing the threshold Tt
|
Insulation
|
between supply and measurement
|
Housing Material
|
self-extinguishing plastic
|
Resistance Across Terminals
|
2.5 Ohm E1-M terminals || 0.5 Ohm E2-M terminals || 0.1 Ohm E3-M terminals
|
Switching Threshold Drift
|
<= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
|
Relative Humidity
|
93-97 % 25-55°C IEC 60068-2-30
|
Hysteresis
|
5-50 % adjustable threshold setting || 3-3 % fixed full scale for window mode
|
Ip Degree Of Protection
|
IP20 IEC 60529 terminals) || IP40 IEC 60529 housing) || IP50 IEC 60529 front panel)
|
Product Or Component Type
|
current control relay
|