Shop All Circuit Breakers
Schneider Electric
Molded Case Circuit Breaker, 100A, 3 Pole, 690V AC
Mfr # LV429760
Zoro # G209769682
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 690V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LV429760
- Zoro # G209769682
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 105 mm |
Depth | 86 mm |
Height | 161 mm |
Details
Item | Molded Case Circuit Breaker |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 690V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 85kA at 240V AC |
Trip Type | Magnetic |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B8)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW363)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280CP)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F42106)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260602)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- Schneider Electric Circuit Breakers