Shop All Safety Monitoring Relays
Schneider Electric
Module XPS-CM - single-beam photo-electric sensors - 24 V DC
Mfr # XPSCM1144P
Zoro # G0853889
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 200 mA muting function
- Input Voltage 24 V DCsensor, 24 V DC U+, U-)muting function
- Breaking Capacity 20 mA 24 V solid state output, 1.5 A 24 V DC-13)50 ms relay output
- Input Compatibility XC limit switch muting function, XU2M18PP340... muting function, XU2S18PP340... (infrared) sensor, XU9M18PP340... muting function
- Product or Component Type safety module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSCM1144P
- Zoro # G0853889
- UPC # 785901756378
- Country of Origin Indonesia
- Category Safety Monitoring Relays
Description
Safety Controller 300V 25A Preventa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with backplane connection, screw (XPSMCMRO0004)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- SCHNEIDER ELECTRIC Expansion modules, Modicon MCM, 4 digital output pairs, screw (XPSMCMDO0004)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- Schneider Electric Electrical Relays