Shop All Auxiliary Contacts
Schneider Electric
Module, Aux Contact, 5A
Mfr # LUFN02
Zoro # G1563554
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 2
- Amps 5 A
- Mounting Front
- For Use With Extension to The Built-In Contacts, for Automations, Signalling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUFN02
- Zoro # G1563554
- UPC # 785901412441
- Country of Origin France
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 2 |
Amps | 5 A |
Mounting | Front |
For Use With | Extension to The Built-In Contacts, for Automations, Signalling |
Voltage | 600 V AC/250 V DC |
Number of Contacts | 2 |
Features | Mercury Free, Toxic Heavy Metal Free |
Maximum Voltage Rating | 250V AC, 250V DC |
Current AC | 5 A |
Number of Normally Closed Contacts | 2 |
Compatible with Series | TeSys, TeSys Ultra |
Compatible with Manufacturer Model Number | LUB12, LUB120, LUB32, LUB320, LUB38, LUB380 |
Number of Normally Open Contacts | 0 |
Compatible Manufacturer Part Number | LUB12, LUB120, LUB32, LUB320, LUB38, LUB380 |
Compatible Manufacturer Model Number | LUB12, LUB120, LUB32, LUB320, LUB38, LUB380 |
For Use with Mfr. Model Number | LUB12, LUB120, LUB32, LUB320, LUB38, LUB380 |
For Use With Mfr. Model Number | LUB12, LUB120, LUB32, LUB320, LUB38, LUB380 |
Description
Auxiliary Contact, Current AC 5 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 0, Maximum Voltage Rating 250V AC, 250V DC, Number of Normally Closed Contacts 2, Compatible with Series TeSys, TeSys Ultra, Compatible with Grainger Part Number 48P499, 48P503, 5AB63, 5AB64, Compatible with Manufacturer Model Number LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC120)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32BA)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN04)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- Schneider Electric Motor Controls