Shop All Tower Lights
Schneider Electric
Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC
Mfr # XVUC28
Zoro # G7656015
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Yellow 24V Led Lens Assembly 60MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC28
- Zoro # G7656015
- Country of Origin Indonesia
- Category Tower Lights
Details
Product Type | Yellow 24V Led Lens Assembly 60MM |
Description
Yellow 24V Led Lens Assembly 60MM
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- ALPHA PRO TECH Critical Cover Coverall Disposable Faceshield Assembly, PK100 (2807)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- DAYTON Steel Wall Mount Bracket (26ZT32)
- Schneider Electric Safety Alarms and Warnings