Schneider Electric

Modular tower light, Harmony XVU, Fixing plate, black, with aluminium 1/2" NPT adapter


product price: $41.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards UL, CSA
  • Material PBT (polybutylene terephthalate) V-0 UL 94, ABS (acrylonitrile butadiene-styrene), PC (polycarbonate), aluminium
  • Length 62-62 mm
  • Component Name XVU
  • Accessory / Separate Part Type fixing plate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 62-62 mm
Mounting Diameter 60 mm

Details

Item Aluminium XVU 1/2 NPT conduit mountin
Standards UL, CSA
Material PBT (polybutylene terephthalate) V-0 UL 94, ABS (acrylonitrile butadiene-styrene), PC (polycarbonate), aluminium
Component Name XVU
Accessory / Separate Part Type fixing plate
Accessory / Separate Part Designation 1/2" NPT conduit adaptor for customer supplied tubing
[Us] Rated Supply Voltage 24 V AC/DC 50/60 Hz, 110...240 V AC 50/60 Hz
Ambient Air Temperature For Storage -40-70°C
Housing Colour black
Product or Component Type modular tower light
Range of Product Harmony XVU
Ambient Air Temperature For Operation -25-50°C
Connections - Terminals push-in
Product Compatibility top AC body, top DC body, top swivel mounting support

Description

Aluminium XVU 1/2 NPT conduit mountin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.